FB01G1P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FB01G1P Lovato Fuseblocks & Holders, Fuseholder, 1-P, CC, DIN Mount
MFG Item Number
FB01G1P

FB01G1P Lovato Fuseblocks & Holders, Fuseholder, 1-P, CC, DIN Mount

MFG Item Number
FB01G1P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
FB01G1P
Fuseholder, 1-P, CC, DIN Mount

Series Information

Specifications

Specifications
Manufacturer Part Number FB01G1P
Manufacturer Lovato
Family Series Lovato Fuseblocks & Holders
Description Fuseholder, 1-P, CC, DIN Mount
Current Rating 32 A
Voltage 690 V
Poles 1
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs