FB01G1PL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FB01G1PL Lovato Fuseblocks & Holders, Fuse Holder 1P Cc Class 1P C/W Ind.
MFG Item Number
FB01G1PL

FB01G1PL Lovato Fuseblocks & Holders, Fuse Holder 1P Cc Class 1P C/W Ind.

MFG Item Number
FB01G1PL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
FB01G1PL
Fuse Holder 1P Cc Class 1P C/W Ind.

Series Information

Specifications

Specifications
Manufacturer Part Number FB01G1PL
Manufacturer Lovato
Family Series Lovato Fuseblocks & Holders
Description Fuse Holder 1P Cc Class 1P C/W Ind.
Current Rating 32 A
Voltage 690 V
Poles 1
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.1587 lbs
Gross Weight 0.1587 lbs