FB02A3P
Lovato Fuseblocks & Holders, FB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB02A3P Lovato Fuseblocks & Holders, FB Series, Fuse Holder 3P 14X51

MFG Item Number
FB02A3P

FB02A3P Lovato Fuseblocks & Holders, FB Series, Fuse Holder 3P 14X51

MFG Item Number
FB02A3P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, FB Series
Item #
FB02A3P
Fuse Holder 3P 14X51

FB Series Information

  • Finger saves IEC IP20 Protection against accidental contact with live parts
  • UL and CSA Certified
  • Status Indicator

Specifications

Specifications
Manufacturer Part Number FB02A3P
Manufacturer Lovato
Product Series FB
Family Series Lovato Fuseblocks & Holders, FB Series
Description Fuse Holder 3P 14X51
Current Rating 50 A
Voltage 690 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals IEC
Net Weight 0.3693 lbs
Gross Weight 0.7386 lbs