Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FB10MPBNK Hubbell Electrical Box Covers, MOUNTING PLATE, 10-GANG, SINGLE
MFG Item Number
FB10MPBNK
FB10MPBNK Hubbell Electrical Box Covers, MOUNTING PLATE, 10-GANG, SINGLE
MFG Item Number
FB10MPBNK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
MOUNTING PLATE, 10-GANG, SINGLE
Specifications
Specifications
| Manufacturer Part Number |
FB10MPBNK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
MOUNTING PLATE, 10-GANG, SINGLE BLANK |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
10 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
FB10MPBNK
Hubbell Electrical Box Covers