Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
FB10MPREC
Hubbell Electrical Box Covers
MOUNTING PLATE, 10-GANG, SINGLE,
MFG Item Number
FB10MPREC
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
MOUNTING PLATE, 10-GANG, SINGLE,
Specifications
Specifications
| Manufacturer Part Number |
FB10MPREC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
MOUNTING PLATE, 10-GANG, SINGLE, RECT/GFI |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
10 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
FB10MPREC
Hubbell Electrical Box Covers