Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
FB10TLB
Hubbell Electrical Box Covers
MOUNT PLT, 10-G, DEDICATED, 2 X
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
MOUNT PLT, 10-G, DEDICATED, 2 X
Specifications
Specifications
| Manufacturer Part Number |
FB10TLB |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
MOUNT PLT, 10-G, DEDICATED, 2 X 1.56 TL |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
FB10TLB
Hubbell Electrical Box Covers