Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FB10TLX Hubbell Electrical Box Covers, MOUNT PLT, 10-G BOX, 2G PLATE,
FB10TLX Hubbell Electrical Box Covers, MOUNT PLT, 10-G BOX, 2G PLATE,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
MOUNT PLT, 10-G BOX, 2G PLATE,
Specifications
Specifications
| Manufacturer Part Number |
FB10TLX |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
MOUNT PLT, 10-G BOX, 2G PLATE, 1x1.39 TL |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
FB10TLX
Hubbell Electrical Box Covers