FB11D4022KE12C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB11D4022KE12C

TCP Lighting Lamps

FB11D4022KE12C

TCP Lighting Lamps
FIL B10 40W 22K DIM E12 CLEAR
MFG Item Number
FB11D4022KE12C
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FB11D4022KE12C
FIL B10 40W 22K DIM E12 CLEAR

Series Information

Specifications

Specifications
Manufacturer Part Number FB11D4022KE12C
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FIL B10 40W 22K DIM E12 CLEAR
Type LED
Wattage 4 W
Voltage 120 V
Shape B10
Base E12
Mean Lumens 295
Color Temperature 2,200 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs