Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FB1W-HW1B-V401R-HWAV27 IDEC Switches, Pushbutton
MFG Item Number
FB1W-HW1B-V401R-HWAV27
FB1W-HW1B-V401R-HWAV27 IDEC Switches, Pushbutton
MFG Item Number
FB1W-HW1B-V401R-HWAV27
This item cannot be canceled or returned
Description
Item #
FB1W-HW1B-V401R-HWAV27
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Manufacturer Part Number |
FB1W-HW1B-V401R-HWAV27 |
| Description |
Pushbutton |
| Contact Type |
Maintained |
| Contact Configuration |
1NC |
| Color |
Red |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FB1W-HW1B-V401R-HWAV27
IDEC Switches