Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB1WR-111Z IDEC Enclosures, Contact Cover Box 1 Hole

MFG Item Number
FB1WR-111Z

FB1WR-111Z IDEC Enclosures, Contact Cover Box 1 Hole

MFG Item Number
FB1WR-111Z
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
FB1WR-111Z
Contact Cover Box 1 Hole

Series Information

Specifications

Specifications
Manufacturer Part Number FB1WR-111Z
Manufacturer IDEC
Family Series IDEC Enclosures
Description Contact Cover Box 1 Hole
Material Polycarbonate
Composition Non-Metallic
Hole Size 22.3 mm
Cover Design Lift-Off Cover
Nominal Height 2 "
Nominal Width 3 "
Nominal Depth 3 "
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals CE, cULus
Net Weight 0.2756 lbs
Gross Weight 0.2756 lbs