Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FB2 |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Fuseblocks & Holders |
| Description | Features: For 1/4 X 1 1/4 IN Glass/Ceramic Fuse, Application: Control Transformer |
| Current Rating | 15 A |
| Voltage | 250 V |
| Fuse Type | Base |
| Class | 3AG |
| Mounting | Panel Mount |
| Approvals | CSA, cULus, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |