Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FB2020PL Eaton Circuit Breakers, FB TRI-PAC BRK 2P 20A 600VAC MAX 200KAIC
FB2020PL Eaton Circuit Breakers, FB TRI-PAC BRK 2P 20A 600VAC MAX 200KAIC
This item cannot be canceled or returned
Description
FB TRI-PAC BRK 2P 20A 600VAC MAX 200KAIC
Specifications
Specifications
| Manufacturer Part Number |
FB2020PL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C complete molded case circuit breaker, F-frame, FB, Complete breaker, Thermal-magnetic trip, 15-100A trip rating, Two-pole, 20A, 600 Vac, 250 Vdc, 200 kAIC at 600 Vac, 100 kAIC at 250 Vdc, Line and load |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
600 VAC |
| Gross Weight |
1 lb |
| Net Weight |
10.5 lbs |
FB2020PL
Eaton Circuit Breakers