FB20R06XE3
Infineon Transistors, EasyPIM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB20R06XE3

Infineon Transistors, EasyPIM Series

FB20R06XE3

Infineon Transistors, EasyPIM Series
CIM, Six-Pack, Inverter, 600V, 20A
MFG Item Number
FB20R06XE3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transistors, EasyPIM Series
Item #
FB20R06XE3
CIM, Six-Pack, Inverter, 600V, 20A

EasyPIM Series Information

The EasyPIM and EconoPIM modules series were developed in order to have a more cost effective compact design as well as a simplified and reliable mounting. Both product series are available with the well known solder or the new state of the art PressFIT connections. The PressFIT process can be separated from soldering and allows module mounting on soldering and component side of PCB. This increases the design flexibility. The high reliability of PressFIT contacts in general promises to increase the system reliability. This is especially of interest, if modules are operating in harsh environments. This way, it is an optimized product generation for low and medium power industrial drives.

Specifications

Specifications
Manufacturer Part Number FB20R06XE3
Manufacturer Infineon
Product Series EasyPIM
Family Series Infineon Transistors, EasyPIM Series
Description CIM, Six-Pack, Inverter, 600V, 20A, 1-PH Diode Input Bridge
Ic 20 A
Vces 600 V
Circuit Single Phase Input Rectifier
Brake No
Current Sensing Resistor No
Height 0.81 "
Width 1.8 "
Depth 1.3 "
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs