FB24ST Series Information
| Manufacturer Part Number | FB24ST-024C |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | FB24ST |
| Family Series | Federal Signal Visual Signaling Devices, FB24ST Series |
| Description | Fireball Supervised Strobe Light, 24VDC, Clear - Four wires and supervisory diode. Five dome colors: Amber, Blue, Clear, Green and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Black epoxy coating for superior |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | 1/2 " NPT Pipe, Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 300 |
| Current Rating | 0.7 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | CSFM, cUL, UL |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |