Black epoxy coating for superior corrosion resistance
In‑rush protected
Conformal coated PCBA
UL Fire Listed
Model FB24STHI features a voltage in‑rush limiting PCB design that provides greater compatibility with control systems and panels and less electrical interference with in‑rush sensitive devices.
Fireball FB24STHI contains a supervisory diode and four wire leads, for use in fire alarm applications. This strobe is UL and ULC Fire Listed for hearing impaired applications.
Federal Signal Visual Signaling Devices, FB24STHI Series
Description
Fireball Supervised Hearing Impaired Strobe Light, ULC Fire Listed - Available in 24VDC. Four wires and supervisory diode. Clear dome. Integrated 1/2-inch NPT pipe and surface mount. 10,000 hour strobe tube. Black epoxy coating for superior
Voltage
24 VDC
Nominal Voltage
24 VDC
Lamp Type
Strobe
Flash Rate/Minute
80
Mounting
1/2 " NPT Pipe, Surface
Hazardous Location
No
Explosion Proof
No
Candlepower
300
Current Rating
0.7 A
Operating Temperature
-31-150 °F
NEMA Rating
NEMA 4X
Protection Rating
IP66, IP69K
Approvals
CSFM, ULC
Comments
Fire Listed
Net Weight
1.7 lbs
Gross Weight
1.7 lbs
Added to cart
FB24STHI-024C-CN
Federal Signal Visual Signaling Devices, FB24STHI Series