FB2LED Series Information
| Manufacturer Part Number | FB2LED-120-240C |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | FB2LED |
| Family Series | Federal Signal Visual Signaling Devices, FB2LED Series |
| Description | Fireball LED Warning Light, 120-240VAC, Clear - Available in 12-24VDC or 120-240VAC. Five lens colors: Amber, Blue, Clear, Green, and Red. 50,000 hour LED. Patented Power Select technology. Three flash pattern options: 60 FPM default, 120 FPM and |
| Voltage | 120-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Color | Clear |
| Lamp Type | LED |
| Flash Rate/Minute | 60-120 |
| Mounting | 1/2 " NPT Pipe, Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 300 |
| Current Rating | 0.03 A, 0.24 A, 0.48 A |
| Operating Temperature | -49-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | cUL, UL |
| Net Weight | 1.295 lbs |
| Gross Weight | 1.8 lbs |