FB2LEDX-120-240R
Federal Signal Visual Signaling Devices, FB2LEDX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB2LEDX-120-240R

Federal Signal Visual Signaling Devices, FB2LEDX Series

FB2LEDX-120-240R

Federal Signal Visual Signaling Devices, FB2LEDX Series
FIREBALL HAZ LOC LED LGHT 120-240VAC
MFG Item Number
FB2LEDX-120-240R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FB2LEDX Series
Item #
FB2LEDX-120-240R
FIREBALL HAZ LOC LED LGHT 120-240VAC

FB2LEDX Series Information


Specifications

Specifications
Manufacturer Part Number FB2LEDX-120-240R
Manufacturer Federal Signal
Product Series FB2LEDX
Family Series Federal Signal Visual Signaling Devices, FB2LEDX Series
Description Fireball Hazardous Location LED Warning Light, 120-240VAC, Red - Available in 12-24VDC or 120-240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. Stainless steel wire guard included. 50,000 hour LED. Patented Power Select technology. Three
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
Flash Rate/Minute 60-120
Mounting 1/2 " NPT Pipe, Surface
Hazardous Location Yes
Explosion Proof No
Candlepower 300
Current Rating 0.03 A
Operating Temperature -40-150 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals cUL, UL
Net Weight 2.05 lbs
Gross Weight 2.05 lbs