FB2LEDX Series Information
| Manufacturer Part Number | FB2LEDX-CN-012-024B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | FB2LEDX |
| Family Series | Federal Signal Visual Signaling Devices, FB2LEDX Series |
| Description | FirFireball Hazardous Location LED Warning Light, Zone Listed, 12-24VDC, Blue - Available in 12-24VDC or 120-240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. Stainless steel wire guard included. 50,000 hour LED. Patented Power Select |
| Voltage | 12 VDC, 24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Color | Blue |
| Lamp Type | LED |
| Flash Rate/Minute | 60-120 |
| Mounting | 1/2 " NPT Pipe, Surface |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 300 |
| Current Rating | 0.24-0.48 A |
| Operating Temperature | -40-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | cUL, UL |
| Net Weight | 2.05 lbs |
| Gross Weight | 2.05 lbs |