FB2PST-012-024G
Federal Signal Visual Signaling Devices, FB2PST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB2PST-012-024G

Federal Signal Visual Signaling Devices, FB2PST Series

FB2PST-012-024G

Federal Signal Visual Signaling Devices, FB2PST Series
STROBE 12-24VDC PIPE-SURFACE MOUNT
MFG Item Number
FB2PST-012-024G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FB2PST Series
Item #
FB2PST-012-024G
STROBE 12-24VDC PIPE-SURFACE MOUNT

FB2PST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 6 Dome Colors
  • 10,000 Hour Lamp Life
  • 1/2 inch Pipe/Surface Mount
  • UL; cUL; CSA Approvals
Federal Signal's brightest and most compact strobe light, the Fireball emits a powerful "lightning bolt" flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12‑24VDC, 24VDC, 120VAC and 240VAC. All models are UL Listed and CSA Certified. The FB2PST is available in six colors ‑ amber, blue, clear, green, magenta, and red.

The 24VDC Model FB2PST‑I features a voltage in‑rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in‑rush sensitive devices.

The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The newly redesigned base features an integrated 1/2‑inch pipe mount base as well as the three holes required for surface mount configurations. Black epoxy paint is electrostatically applied to the base for superior corrosion resistance. The Fireball dome and base design provides a watertight, dust‑tight and corrosion resistant Type 4X rating.

The FB2PST is designed for stationary pipe and surface mount applications. The Fireball can be used in any application where a superior visual signal is needed. It is especially effective in the warning of industrial hazards, process control, status indication and in areas with high ambient noise levels.

Federal Signal's Fireball Strobe is a very low‑maintenance warning light for industrial applications where a vibration‑resistant light is required to signal an emergency or process status.

Videos

Specifications

Specifications
Manufacturer Part Number FB2PST-012-024G
Manufacturer Federal Signal
Product Series FB2PST
Family Series Federal Signal Visual Signaling Devices, FB2PST Series
Description Fireball Strobe Warning Light, 12-24VDC, Green - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six lens colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor
Operation Strobe
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Green
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 1,000,000
Current Rating 0.7-1.7 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
Net Weight 2.12 lbs
Gross Weight 2.12 lbs
Alternatives
97DFG-EK
97DFG-EK
Edwards Signaling Visual Signaling Devices, 97 Series