FB2PSTX-I-024R
Federal Signal Visual Signaling Devices, FB2PSTX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB2PSTX-I-024R

Federal Signal Visual Signaling Devices, FB2PSTX Series

FB2PSTX-I-024R

Federal Signal Visual Signaling Devices, FB2PSTX Series
STROBE, 24VDC, ExPLOSION PROOF, RED,
MFG Item Number
FB2PSTX-I-024R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FB2PSTX Series
Item #
FB2PSTX-I-024R
STROBE, 24VDC, ExPLOSION PROOF, RED,

FB2PSTX Series Information

  • 12~24 VDC or 120 VAC/230~240 VAC
  • 5 Lens Colors
  • Explosion Proof
  • Ceiling Mount Standard
  • UL; cUL Listed
Federal Signal's FB2PSTX explosion‑proof strobe light is a compact unit that produces a "lightning bolt" flash of light. Measuring 13.69" (348mm) high and 7.44" (189mm) in diameter, the FB2PSTX is available in 12‑24VDC, 24VDC, 120VAC and 230‑240VAC. These strobe lights are well suited for a wide range of explosion‑proof warning light applications.

All models are UL and cUL Listed for indoor/outdoor and marine use. This model is UL Listed for Class I, Division 1, Groups C and D; Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; Class II, Division 2, Groups F and G; and Class III.

Model FB2PSTX has a self‑contained power supply. The copperfree aluminum finned base dissipates heat and ensures long life. The outer dome is made of tempered glass. Polycarbonate inner lenses are available in amber, blue, clear, green and red. A rugged ceiling mount fixture is standard; optional wall mounts and dome guards are also available.

The FB2PST‑I features a voltage in‑rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in‑rush sensitive devices.

The Model FB2PSTX is suited for any application where a superior visual signal is needed and is especially effective for warning of industrial hazards, process control, status indication or in areas with high ambient noise levels.

Specifications

Specifications
Manufacturer Part Number FB2PSTX-I-024R
Manufacturer Federal Signal
Product Series FB2PSTX
Family Series Federal Signal Visual Signaling Devices, FB2PSTX Series
Description STROBE, 24VDC, ExPLOSION PROOF, RED, IN-RUSH LIMITED
Operation Strobe
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Ceiling, Wall
Hazardous Location No
Explosion Proof Yes
Candlepower 800,000
Current Rating 0.7 A
Operating Temperature -13-149 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 13.1 lbs
Gross Weight 13.1 lbs