Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FB3050PL Eaton Circuit Breakers, FB TRI-PAC BRK 3P 50A 600VAC MAX 200KAIC
FB3050PL Eaton Circuit Breakers, FB TRI-PAC BRK 3P 50A 600VAC MAX 200KAIC
This item cannot be canceled or returned
Description
FB TRI-PAC BRK 3P 50A 600VAC MAX 200KAIC
Specifications
Specifications
Manufacturer Part Number
FB3050PL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FB, Complete breaker, Thermal-magnetic trip type, Three-pole, 50A, 600 Vac, 250 Vdc, 200 kAIC at 600 Vac, 100 kAIC at 250 Vdc, Line and load, Replaceable current limiter
Poles
3
Current Rating
50 A
Max Voltage
600 VAC
Gross Weight
6.6 lbs
Net Weight
6.6 lbs
FB3050PL
Eaton Circuit Breakers