FB4E12
Blackburn, a T & B Brand Grounding, FB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB4E12

Blackburn, a T & B Brand Grounding, FB Series

FB4E12

Blackburn, a T & B Brand Grounding, FB Series
FLEXIBLE BRAID 307.2KCMIL, LEN 12IN
MFG Item Number
FB4E12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, FB Series
Item #
FB4E12
FLEXIBLE BRAID 307.2KCMIL, LEN 12IN

FB Series Information

  • Flexible Copper Braids for use in Substation and Grounding Applications
  • Tin‑Plated Copper Braids and Ferrules for High Conductivity and Corrosion Resistance
  • Enables Linear Expansion, Equipment Vibration and Offset Connections

Specifications

Specifications
Manufacturer Part Number FB4E12
Manufacturer Blackburn, a T & B Brand
Product Series FB
Family Series Blackburn, a T & B Brand Grounding, FB Series
Description Flexible Braids for Grounding, 672000 Circular Mil Area, Bolt Hole 9/16 , 12 inch length
Current Rating 805 A
Insulated No
Material Tinned Copper
Approvals CSA, UL
Net Weight 2.34 lbs
Gross Weight 2.34 lbs