FB4G12
Blackburn, a T & B Brand Grounding, FB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FB4G12 Blackburn, a T & B Brand Grounding, FB Series, FLEXIBLE BRAID 1228KCMIL,12 IN LONG
MFG Item Number
FB4G12

FB4G12 Blackburn, a T & B Brand Grounding, FB Series, FLEXIBLE BRAID 1228KCMIL,12 IN LONG

MFG Item Number
FB4G12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, FB Series
Item #
FB4G12
FLEXIBLE BRAID 1228KCMIL,12 IN LONG

FB Series Information

  • Flexible Copper Braids for use in Substation and Grounding Applications
  • Tin‑Plated Copper Braids and Ferrules for High Conductivity and Corrosion Resistance
  • Enables Linear Expansion, Equipment Vibration and Offset Connections

Specifications

Specifications
Manufacturer Part Number FB4G12
Manufacturer Blackburn, a T & B Brand
Product Series FB
Family Series Blackburn, a T & B Brand Grounding, FB Series
Description Tin Plated Copper, Flexible Braid Connector, 2 Hole Pad - 0.563 inch diameter with 1.75 Center to Center Spacing, 12.00 inches long x 1.875 inch wide x .85 inch thick. FB4G Series Standard. Pad 1.875 inch wide x 3.5 inch long. 4 Braids in
Current Rating 1,200 A
Insulated No
Material Tinned Copper
Approvals CSA, UL
Net Weight 4.75 lbs
Gross Weight 4.75 lbs