Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FB60J100B3 Mersen Fuseblocks & Holders, Fuse Block 600VAC 600VDC Class J 100A
MFG Item Number
FB60J100B3
FB60J100B3 Mersen Fuseblocks & Holders, Fuse Block 600VAC 600VDC Class J 100A
MFG Item Number
FB60J100B3
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuse Block 600VAC 600VDC Class J 100A
Specifications
Specifications
| Manufacturer Part Number |
FB60J100B3 |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuseblocks & Holders |
| Description |
Fuse Block 600VAC 600VDC Class J 100A 3-Pole Box |
| Current Rating |
100 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class J |
| Class |
J |
| Connection Type |
Box Lug |
| Mounting |
Direct Screw Mount |
| Composition |
Glass-Filled Polycarbonate |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.39 lbs |
FB60J100B3
Mersen Fuseblocks & Holders