Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FB9Z-PK1 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | MOUNTING BRACKET |
| Type | Adapter |
| For Use With | FB Series |
| Shape | Square |
| Color | Gray |
| Legend | No Marking |
| Approvals | CE, cULus |
| Net Weight | 0.1415 lbs |
| Gross Weight | 0.1415 lbs |