Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FBA5EI-X Panduit Raceways, Surface Raceway, LD5 / LDPH5 Low Volt. F
FBA5EI-X Panduit Raceways, Surface Raceway, LD5 / LDPH5 Low Volt. F
This item cannot be canceled or returned
Description
Surface Raceway, LD5 / LDPH5 Low Volt. F
Specifications
Specifications
Manufacturer Part Number
FBA5EI-X
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The fire box adapter is designed for use with LD5/LDPH5 profile raceway. The adapter is designed specifically for low voltage applications only and is Electric Ivory.
Material
Non-Metallic
Color
Ivory
Approvals
UL
Net Weight
0.702 lbs
Gross Weight
0.701 lbs
FBA5EI-X
Panduit Raceways