Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, FB Series
FBC12-1
Blackburn, a T & B Brand Grounding, FB Series
FLEXIBLE BRAID 48 KCMIL, 12IN LONG
This item cannot be canceled or returned
Description
FLEXIBLE BRAID 48 KCMIL, 12IN LONG
- Flexible Copper Braids for use in Substation and Grounding Applications
- Tin‑Plated Copper Braids and Ferrules for High Conductivity and Corrosion Resistance
- Enables Linear Expansion, Equipment Vibration and Offset Connections
Specifications
Specifications
| Manufacturer Part Number |
FBC12-1 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
FB |
| Family Series |
Blackburn, a T & B Brand Grounding, FB Series |
| Description |
Tinned Copper Flexible braid for grounding, 48000 circular mils, bolt hole 7/16 inch, 12 inches length, 1 braid in ferrule, 1 inch width, 1.3 inches ferrule length |
| Current Rating |
145 A |
| Insulated |
No |
| Material |
Tinned Copper |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
FBC12-1
Blackburn, a T & B Brand Grounding, FB Series