Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FBC2X2BL Panduit Raceways, FiberRunner QuikLock Coupler, 2x2, Bla
FBC2X2BL Panduit Raceways, FiberRunner QuikLock Coupler, 2x2, Bla
This item cannot be canceled or returned
Description
FiberRunner QuikLock Coupler, 2x2, Bla
Specifications
Specifications
Manufacturer Part Number
FBC2X2BL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner QuikLock Coupler is a pre-assembled coupler designed to quickly join two sections of channel and/or fittings in a cable routing system. The coupler measures 2 inches x 2 inches. No tools are required for installation.
Material
Non-Metallic
Approvals
UL
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
FBC2X2BL
Panduit Raceways