Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FBC2X2LBL
FIBERRUNNER COUPLER, 2X2 COUPLER, BLAC
MFG Item Number
FBC2X2LBL
This item cannot be canceled or returned
Description
FIBERRUNNER COUPLER, 2X2 COUPLER, BLAC
Specifications
Specifications
Manufacturer Part Number
FBC2X2LBL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
Pre-assembled coupler quickly joins two sections of hinged channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 5/16 nut driver to allow coupler to be removed if necessary, Black.
Material
Non-Metallic
Approvals
UL
Net Weight
0.1996 lbs
Gross Weight
0.1996 lbs
FBC2X2LBL
Panduit Raceways