FBC60J60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FBC60J60 Mersen Fuseblocks & Holders, Gen2 Safety Cover 600V J 60A W/O IND

MFG Item Number
FBC60J60

FBC60J60 Mersen Fuseblocks & Holders, Gen2 Safety Cover 600V J 60A W/O IND

MFG Item Number
FBC60J60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
FBC60J60
Gen2 Safety Cover 600V J 60A W/O IND

Series Information

Specifications

Specifications
Manufacturer Part Number FBC60J60
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Gen2 Safety Cover 600V J 60A W/O IND
Current Rating 100 A
Voltage 600 V
Fuse Type Class J
Class J
Approvals CSA, UL
Comments Dead Front Cover
Net Weight 0.03 lbs
Gross Weight 0.395 lbs