Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FBD12-1 Blackburn, a T & B Brand Grounding, FB Series, BONDING JUMPER 600AMP 12IN LONG
FBD12-1 Blackburn, a T & B Brand Grounding, FB Series, BONDING JUMPER 600AMP 12IN LONG
This item cannot be canceled or returned
Description
BONDING JUMPER 600AMP 12IN LONG
Flexible Copper Braids for use in Substation and Grounding Applications Tin‑Plated Copper Braids and Ferrules for High Conductivity and Corrosion Resistance Enables Linear Expansion, Equipment Vibration and Offset Connections
Specifications
Specifications
Manufacturer Part Number
FBD12-1
Manufacturer
Blackburn, a T & B Brand
Product Series
FB
Family Series
Blackburn, a T & B Brand Grounding, FB Series
Description
Tinned Copper Flexible Braid Connector. Bonding Jumper, One Braid. 12 Inch Long x 1 inch wide x .2 inch Thick, Pads 1 inch wide x 1.5 inch long, 1 0.438 inch Diameter Hole each side. Circular Mil Area 76,800. CSA and UL Certified.
Current Rating
330 A
Insulated
No
Material
Tinned Copper
Approvals
CSA, UL
Net Weight
0.36 lbs
Gross Weight
0.38 lbs
FBD12-1
Blackburn, a T & B Brand Grounding, FB Series