Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Grounding, FB Series
FBD12
Blackburn, a T & B Brand Grounding, FB Series
FLEXIBLE BRAID 76.8KCMIL,12 INLONG
This item cannot be canceled or returned
Description
FLEXIBLE BRAID 76.8KCMIL,12 INLONG
Flexible Copper Braids for use in Substation and Grounding Applications Tin‑Plated Copper Braids and Ferrules for High Conductivity and Corrosion Resistance Enables Linear Expansion, Equipment Vibration and Offset Connections
Specifications
Specifications
Manufacturer Part Number
FBD12
Manufacturer
Blackburn, a T & B Brand
Product Series
FB
Family Series
Blackburn, a T & B Brand Grounding, FB Series
Description
Tinned Copper Flexible Braids for Grounding, 76800 Circular Mil Area, Bolt Hole 7/16, 12 inch length, Number of Braids in Ferrule 1, 2 Holes per Ferrule with 1.25 Center to Center Spacing. Width 1 inch.
Current Rating
190 A
Insulated
No
Material
Tinned Copper
Approvals
CSA, UL
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
FBD12
Blackburn, a T & B Brand Grounding, FB Series