Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FBF66230V

Wiegmann Fans

FBF66230V

Wiegmann Fans
FILTER BOX FAN 230V 239 CFM 7.2X7.2
MFG Item Number
FBF66230V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FBF66230V
FILTER BOX FAN 230V 239 CFM 7.2X7.2

Series Information

Specifications

Specifications
Manufacturer Part Number FBF66230V
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description Filter Box Fan 230V 239 CFM 7.2X7.2
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 239 CFM
Power Consumption 33 W
NEMA Rating NEMA 12
Approvals UL
Net Weight 4.87 lbs
Gross Weight 4.87 lbs