FB100 Series Information
| Manufacturer Part Number | FBH26TE020R2 |
|---|---|
| Manufacturer | GE |
| Product Series | FB100 |
| Family Series | GE Circuit Breakers, FB100 Series |
| Description | Record Plus½ represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus½ is capable of interrupting |
| Poles | 2 |
| Current Rating | 20 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| UL Standard | 489 |
| Gross Weight | 0.001 lbs |
| Net Weight | 0.001 lbs |