FUSERBLOC Series Information
| Manufacturer Part Number | FBJ604 |
|---|---|
| Manufacturer | Mersen |
| Product Series | FUSERBLOC |
| Family Series | Mersen Disconnect Switches, FUSERBLOC Series |
| Description | DISCONNECT SWITCH, FUSIBLE, 4-P, 60A 30A/600V, ACCEPTS CLASS J FUSES SWITCH ONLY, THRU-DOOR OPERATED |
| Poles | 4 |
| Current Rating | 60 A |
| AC Voltage | 600 VAC |
| Operator Type | Thru-Door |
| Mounting | Panel |
| Fusible | Yes |
| Class | J |
| Comments | Handles and shafts or cables are required and sold separately. |
| Net Weight | 0.3563 lbs |
| Gross Weight | 0.3563 lbs |