FBL2360 Series Information
| Product Series | FBL2360 |
|---|---|
| Manufacturer Part Number | FBL2360TES |
| Manufacturer | RoboteQ |
| Family Series | RoboteQ AGVs, FBL2360 Series |
| Description | Brushless DC Motor Controller, Single Channel, 1 x 120A, 60V, USB, CAN, Trapezoidal/Sinusoidal, FOC, |
| Motor Type | Brushless DC |
| Max Voltage | 60 V |
| Number of Channels | 1 |
| Max Current per Channel | 120 A |
| Current Rating | 80 A |
| Electrical Connection | Fast on |
| Field Oriented Control | Yes |
| Communication | CANbus, Ethernet, RS232, RS485, USB |
| Rotor Sensor | Encoder, Hall, Resolver, Sin/Cos, SSI |
| Max Digital Inputs | 10 |
| Max Digital Outputs | 4 |
| Max Pulse Inputs | 6 |
| Safety | Safe Torque Off (STO) |
| Cooling | Conduction Plate |
| Net Weight | 0.9963 lbs |
| Gross Weight | 0.9963 lbs |