Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
FBMP139
Hubbell Electrical Box Covers
MOUNTING PLATE - 1.39-IN DIAM
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
MOUNTING PLATE - 1.39-IN DIAM
Specifications
Specifications
| Manufacturer Part Number |
FBMP139 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
MOUNTING PLATE - 1.39-IN DIAM |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
FBMP139
Hubbell Electrical Box Covers