FBP-100
Eaton's Bussmann series Fuses, FBP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FBP-100

Eaton's Bussmann series Fuses, FBP Series

FBP-100

Eaton's Bussmann series Fuses, FBP Series
BUSS SEMI CONDUCTOR FUSE
MFG Item Number
FBP-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FBP Series
Item #
FBP-100
BUSS SEMI CONDUCTOR FUSE

FBP Series Information

  • 30~1000 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Center Bolted
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FBP-100
Manufacturer Eaton's Bussmann series
Product Series FBP
Family Series Eaton's Bussmann series Fuses, FBP Series
Description Eaton Bussmann series FBP semiconductor fuse, 150 Vac/dc, 100A RMS, 200 kAIC, Non Indicating, Semiconductor fuse, Blade end X blade end
Fuse Type American Seminconductor Type
Current Rating 100 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 0.15 lbs
Gross Weight 0.001 lbs