FBP-450
Eaton's Bussmann series Fuses, FBP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FBP-450

Eaton's Bussmann series Fuses, FBP Series

FBP-450

Eaton's Bussmann series Fuses, FBP Series
BUSS SEMI CONDUCTOR FUSE
MFG Item Number
FBP-450
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FBP Series
Item #
FBP-450
BUSS SEMI CONDUCTOR FUSE

FBP Series Information

  • 30~1000 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Center Bolted
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FBP-450
Manufacturer Eaton's Bussmann series
Product Series FBP
Family Series Eaton's Bussmann series Fuses, FBP Series
Description Eaton Bussmann series FBP semiconductor fuse, 450A, 200 kAIC, Non Indicating, Semiconductor fuse, Blade end X blade end
Fuse Type American Seminconductor Type
Current Rating 450 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 0.001 lbs
Gross Weight 1.45 lbs