FBV16TE020R2
GE Circuit Breakers, FB100 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FBV16TE020R2 GE Circuit Breakers, FB100 Series, CIRCUIT BREAKER 1P 20A
MFG Item Number
FBV16TE020R2

FBV16TE020R2 GE Circuit Breakers, FB100 Series, CIRCUIT BREAKER 1P 20A

MFG Item Number
FBV16TE020R2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, FB100 Series
Item #
FBV16TE020R2
CIRCUIT BREAKER 1P 20A

FB100 Series Information

  • UL File E‑11592
  • 15 ~ 100 Amps
  • 600/347 VAC

Specifications

Specifications
Manufacturer Part Number FBV16TE020R2
Manufacturer GE
Product Series FB100
Family Series GE Circuit Breakers, FB100 Series
Description Record Plus½ represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus½ is capable of interrupting
Poles 1
Current Rating 20 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
UL Standard 489
Gross Weight 1.195 lbs
Net Weight 1.19 lbs