Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, FB100 Series
FBV26TE045R2
GE Circuit Breakers, FB100 Series
MFG Item Number
FBV26TE045R2
This item cannot be canceled or returned
Description
Circuit Breakers, FB100 Series
- UL File E‑11592
- 15 ~ 100 Amps
- 600/347 VAC
Specifications
Specifications
| Manufacturer Part Number |
FBV26TE045R2 |
| Manufacturer |
GE |
| Product Series |
FB100 |
| Family Series |
GE Circuit Breakers, FB100 Series |
| Description |
45A MCCB 2P 600Y347 |
| Poles |
2 |
| Current Rating |
45 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| UL Standard |
489 |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FBV26TE045R2
GE Circuit Breakers, FB100 Series