Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FBX03 Lovato Miscellaneous, Coupling Pin For 10X38 Type
FBX03 Lovato Miscellaneous, Coupling Pin For 10X38 Type
This item cannot be canceled or returned
Description
Coupling Pin For 10X38 Type
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
FBX03 |
| Description |
Coupling Pin For 10X38 Type |
| Net Weight |
0.0011 lbs |
| Gross Weight |
0.0624 lbs |
FBX03
Lovato Miscellaneous