Series Information
| Manufacturer Part Number | VFC-118 |
|---|---|
| Manufacturer | Adalet |
| Family Series | Adalet Couplers |
| Description | Fitting |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 0.5 " |
| Flex Length | 18 " |
| Ground Pass Through | No |
| Protection Rating | Dust Ignition Proof, Explosion Proof |
| Composition | Bronze |
| Hazardous Location | Yes |
| Approvals | cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 2.4 lbs |