FC1.2K2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC1.2K2

HellermannTyton Cable Clamps

FC1.2K2

HellermannTyton Cable Clamps
Flat Ribbon Clamp, 1.2in. Max Cable
MFG Item Number
FC1.2K2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6000

Description

Cable Clamps, Series
Item #
FC1.2K2
Flat Ribbon Clamp, 1.2in. Max Cable

Series Information

Specifications

Specifications
Manufacturer Part Number FC1.2K2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description Flat Ribbon Clamp, 1.2in. Max Cable Width, 0.156in. Hole Dia, PA66, Gray, 50/pkg
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs