Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC125 Bryant Electric Grips, S-TITE CONN, STR MALE, 1 1/4

MFG Item Number
FC125

FC125 Bryant Electric Grips, S-TITE CONN, STR MALE, 1 1/4

MFG Item Number
FC125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
FC125
S-TITE CONN, STR MALE, 1 1/4

Series Information

Specifications

Specifications
Manufacturer Part Number FC125
Manufacturer Bryant Electric
Family Series Bryant Electric Grips
Description Liquid-Tight Flexible Metallic Conduit Grip, Connector, Straight Male, 1 1/4
Mounting Stainless Steel Mesh
Mesh Length 6 "
Hub Size 1.25 " NPT
Comments Fitting: Straight Male
Net Weight 0.7 lbs
Gross Weight 0.7 lbs