Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Clamps
FC2.2AK2
HellermannTyton Cable Clamps
Flat Ribbon Cable Clamp, Adhesive,
This item cannot be canceled or returned
Description
Flat Ribbon Cable Clamp, Adhesive,
Specifications
Specifications
| Manufacturer Part Number |
FC2.2AK2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Clamps |
| Description |
Flat Ribbon Cable Clamp, Adhesive, 2.2ft.ft. Max Cable Width, 0.156in. Hole Dia, PA66, Gray, 50/pkg |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FC2.2AK2
HellermannTyton Cable Clamps