FC200E1037/U
Honeywell Filtration, Residential Air Cleaner Replacement Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC200E1037/U

Honeywell Filtration, Residential Air Cleaner Replacement Series

FC200E1037/U

Honeywell Filtration, Residential Air Cleaner Replacement Series
20 X 25 REPLACEMENT FILTER. MUST
MFG Item Number
FC200E1037/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filtration, Residential Air Cleaner Replacement Series
Item #
FC200E1037/U
20 X 25 REPLACEMENT FILTER. MUST

Residential Air Cleaner Replacement Series Information


Specifications

Specifications
Manufacturer Part Number FC200E1037/U
Manufacturer Honeywell
Product Series Residential Air Cleaner Replacement
Family Series Honeywell Filtration, Residential Air Cleaner Replacement Series
Description 20 X 25 REPLACEMENT FILTER. MUST ORDER
Height 20 "
Width 25 "
Approvals UL
Net Weight 2.3 lbs
Gross Weight 0.1438 lbs