FC3395-M2
Pizzato Safety Switches, FC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FC3395-M2 Pizzato Safety Switches, FC Series, Safety switch for hinged doors
MFG Item Number
FC 3395-M2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FC3395-M2 Pizzato Safety Switches, FC Series, Safety switch for hinged doors

MFG Item Number
FC 3395-M2
Item Number
FC3395-M2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FC Series
Item #
FC3395-M2
Safety switch for hinged doors

FC Series Information

  • Metal housing, from one to three conduit entries
  • Protection degree IP67
  • 8 contact blocks available
  • Stainless steel actuator
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FC 3395-M2
Manufacturer Pizzato
Product Series FC
Family Series Pizzato Safety Switches, FC Series
Description Safety switch for hinged doors
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs