FC4A-HPC1
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC4A-HPC1

IDEC Programmable Logic Controllers

FC4A-HPC1

IDEC Programmable Logic Controllers
SLIM COM
MFG Item Number
FC4A-HPC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Programmable Logic Controllers, Series
Item #
FC4A-HPC1
SLIM COM

Series Information

Specifications

Specifications
Manufacturer Part Number FC4A-HPC1
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description SLIM COM
Primary Type Output
Number of Outputs 1
Output Type Analog
Turn-On Time 4 ms
Mounting DIN Rail
Operating Temperature -4-131 °F
Approvals CE, cULus
Net Weight 0.115 lbs
Gross Weight 0.305 lbs