Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | FC4A-N16B1 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | Input Module, 16PT, 24VDC, Sink/ Source Removable Screw Terminals |
| Primary Type | Input |
| Number of IO Ports | 16 |
| Number of Inputs | 16 |
| Input Type | Analog |
| Input | 24 VDC |
| Turn-On Time | 4 ms |
| Turn-Off Time | 4 ms |
| Mounting | DIN Rail |
| Operating Temperature | -4-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.43 lbs |